Shop All Toilet Seats
Jones Stephens
Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated
Mfr # U100600
Zoro # G5430999
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts, Bolts and Washers
Product Information
- Brand Jones Stephens
- MFR # U100600
- Zoro # G5430999
- UPC # 717510164978
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Item | Utlty Grd/Lght Dty Plstc Seat,Wht,Elongt |
Description
Utlty Grd/Lght Dty Plstc Seat,Wht,Elongt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- ARROWHEAD BRASS STD FRSTFREE HYDRNT8""LF (455-08LF)
- PROSOURCE Toilet Tank Ball W/Lift Wire (PMB-192)
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- JONES STEPHENS Delux Molded Wood Seat, Venetian Pink, Rnd, With Cover, Molded Wood (C1B4R220)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- Jones Stephens Toilet Seats