Shop All Toilet Repair Parts
Jones Stephens
Urinal Spud, 1"x3/4"
Mfr # C27134
Zoro # G5442372
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Type Urinal Spud
- Size 1" x 3/4"
- Material of Construction Cast Brass
- Includes Spud Washer and Metal Friction Ring
Product Information
- Brand Jones Stephens
- MFR # C27134
- Zoro # G5442372
- UPC # 717510271348
- Country of Origin Indonesia
- Category Toilet Repair Parts
Dimensions
Size | 1" x 3/4" |
Details
Material | Cast Brass |
Type | Urinal Spud |
Material of Construction | Cast Brass |
Includes | Spud Washer and Metal Friction Ring |
Sub-Category | Spuds |
Item | Urinal Spud,1 inx3/4 in |
Description
Urinal Spud,1 inx3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC6-HBLK)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- ZORO SELECT 2-1/2" FNPT Galvanized Cap (2WJ67)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- JONES STEPHENS Flush Fit, Cl Flange, 4 Barrel, Plas, PVC, 3" (C50306)
- JONES STEPHENS Closet Flange Extension Kit, Gasket (C88500)
- JONES STEPHENS 1-1/4 Closet Spud Gasket (C27301)
- JONES STEPHENS Closet Spud, 1 1/2" (C27150)
- JONES STEPHENS Spud, PVC, 3-1/2", C/O, 6-1/8"NB, CVR, Plug (D59902)
- JONES STEPHENS Closet Flange, 1/2", Extender (C88001)
- FLUIDMASTER VALVE FLUSH PLASTIC BLK (507AP7)
- Jones Stephens Toilet Repair Parts