Shop All Copper Fittings
Jones Stephens
Union, 1 C x C, 733, Lead Free
Mfr # C75504
Zoro # G5429833
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 1"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Product Information
- Brand Jones Stephens
- MFR # C75504
- Zoro # G5429833
- UPC # 677706571501
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Item | Wrot/ACR Solder Joint Copper Union |
Specific Fitting Shape | Union |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | Union |
Description
Union,1 C x C,733,Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-CH-104-9000-12p-14568)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- DELTA Delta Vero Double Robe Hook (77736)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS Close Rough, 90 Elbow, 4 C x 4 C (C75026)
- JONES STEPHENS Tee, 3/4 C x C x F, Forged, Lead Free (K104800100)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2 (C75379)
- JONES STEPHENS Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215 (C75047)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- Jones Stephens Fittings