Shop All Copper Fittings
Jones Stephens
Union, 1-1/2 C x C, 733, Lead Free
Mfr # C75506
Zoro # G5429851
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 1-1/2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Jones Stephens
- MFR # C75506
- Zoro # G5429851
- UPC # 677706572959
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Union |
Specific Fitting Shape | Union |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | C x C |
Description
Union,1-1/2 C x C,733,Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Large Shower Basket (1897-S)
- KOHLER Escutcheon, 1106466 (1106466)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way (EHW25AJP01)
- ZORO SELECT Wye, Brass, 1/2 in Pipe Size, Female NPT (ZUSA-PF-10517)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- B & K Nibco 1 in. Press X 3/4 in. D Press Copper Reducing Coupling (9001500PCU)
- Jones Stephens Copper Fittings