Shop All Toilet Repair Parts
Jones Stephens
Trip Lever8" BR Arm, MTL Spud And Nut
Mfr # T01001
Zoro # G5443431
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Arm: Brass
- Type Fit All Tank Trip Lever
- Size Arm: 8"
- Material of Construction Arm: Brass
- Color/Finish Chrome Plated
Product Information
- Brand Jones Stephens
- MFR # T01001
- Zoro # G5443431
- UPC # 717510011111
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Arm: 8" |
Details
Material | Arm: Brass |
Type | Fit All Tank Trip Lever |
Material of Construction | Arm: Brass |
Color/Finish | Chrome Plated |
Finish | Chrome Plated |
For Use With | Metal Spud and Nut |
Item | Trip Lever8 in BR Arm,MTL Spud And Nut |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever8 in BR Arm,MTL Spud And Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR440TM-001)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CM180)
- KOHLER Tank, Lid (1217371-0)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', Navy Blue (PU14CNB)
- JONES STEPHENS Mini Transfer Pump Kit (P13610)
- JONES STEPHENS Fit-All Rubber Tank Ball (C04022)
- JONES STEPHENS Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4" (C54400)
- JONES STEPHENS Sleeve, Chrome, 1/2x3-1/2" (T73300)
- JONES STEPHENS 2 In. Flush Valve For Kohler 2-Pc (C05075)
- JONES STEPHENS Closet Flange, 4x4" Inside Caulk, Cast Iron (C41440)
- GEBERIT Sigma 20 Flush Plate (GE12724)
- Jones Stephens Toilet Repair Parts