Shop All Drain Components
Jones Stephens
Trap, CP, Milwaukee Style, 17 Gauge, 1-1/2"
Mfr # P38129
Zoro # G5428031
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nuts: Brass
- Size 5-1/2"H
- Guage 17 ga.
- Basic Fitting Shape Trap
- Pipe Dia In. 1-1/2"
Product Information
- Brand Jones Stephens
- MFR # P38129
- Zoro # G5428031
- UPC # 717510381290
- Country of Origin China
- Category Drain Components
Dimensions
Size | 5-1/2"H |
Length In. | 15" |
Details
Item | Trap with Cleanout |
Material of Construction | Nuts: Brass |
Guage | 17 ga. |
Basic Fitting Shape | Trap |
Pipe Dia In. | 1-1/2" |
Color Finish | Chrome Plated |
Description
Trap,CP,Milwaukee Style,17 Gauge,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS21834)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEV01-KM0200)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0287)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline (4250990)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95004)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- JONES STEPHENS Brass, Raised Head, Plug (P50350)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92200)
- KOHLER Plunger Assy, Standard (1037021-SN)
- Jones Stephens Drain Components