Shop All Copper Fittings
Jones Stephens
Tee, Copper, 1,611, JW#11535
Mfr # C75149
Zoro # G5429179
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 1"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # C75149
- Zoro # G5429179
- UPC # 677706461505
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Item | Wrot/ACR Solder Joint Copper Tee |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Tee |
Fitting Connection Type | C x C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | C x C x C |
Specific Pipe Fitting Shape | Tee |
Description
Tee,Copper,1,611,JW#11535
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Center Guide, 5/16 (Cool Grey) (1241552-01)
- DIXON T-Bolt Clamp, 7.25 to 7.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC750)
- ZORO SELECT Cam and Groove Spool Adapter, 3/4", Alum (PLE12)
- B & K Hex Bushing 3X2 Galv (511-908BC)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- JONES STEPHENS Tee, Copper, 1-1/2,611, JW#11538 (C75151)
- JONES STEPHENS Adapter, Male, 1-1/4 C x 1-1/4 MIP, 604 (C75317)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- NIBCO 1-1/2" NOM C Copper Coupling with Stop (901 11/2)
- Jones Stephens Fittings