Shop All Copper Fittings
Jones Stephens
Tee, Copper, 1-1/4 x 1-1/4 x 1,611R
Mfr # C75213
Zoro # G5429398
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/4" x 1-1/4" x 1"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # C75213
- Zoro # G5429398
- UPC # 677706462229
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 1" |
Pipe Size - Pipe Fitting | 1-1/4" x 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1" |
Details
Item | Wrot/ACR Solder Joint Copper Tee |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Tee |
Fitting Connection Type | C x C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | C x C x C |
Description
Tee,Copper,1-1/4 x 1-1/4 x 1,611R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 2 in Pipe Size (1WJV4)
- ANDERSON METALS Union Flare Brass 3/8X3/8 (754042-06)
- ZURN Grease Interceptor, Matte, 14 lb. Cap. (GT2702-07)
- 3M 9 3/4 in Replacement Water Filter Cartridge (CFS117)
- JONES STEPHENS Close Rough, 90 Ell, 2 C x 2 C (C75023)
- JONES STEPHENS Coupling, Rolled, Stop, 1/4 C x 1/4 C (C75001)
- JONES STEPHENS Coupling, Reducer, 3/4 C x 1/2 C, 600R (C75080)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- NIBCO 3/4" x 1/2" x 3/4" NOM C Copper Reducing Tee (611 3/4X1/2X3/4)
- Jones Stephens Copper Fittings