Shop All Toilet Seats
Jones Stephens
Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White
Mfr # C8033O00
Zoro # G5430929
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-1/8"
Product Information
- Brand Jones Stephens
- MFR # C8033O00
- Zoro # G5430929
- UPC # 817103001984
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 1-3/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Open |
Hinge Type | Slip-Fit |
Bolt to Seat Front | 18-15/16" to 18-5/8" |
Item | Stndrd Plstc Seat,Wht,Elongtd Open Frnt |
Description
Stndrd Plstc Seat,Wht,Elongtd Open Frnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN VALVE P240 UNION 2IN PVC IPS (P240 2")
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (401010BC)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", MNPT x M BSPT (ZUSA-PF-8378)
- WATER-TITE Pvc Liner, 40Ml, 5x40 ft., Gray (83445)
- JONES STEPHENS Deluxe Molded Wood Seat, Biscuit, Elongatd, With Cover, Molded Wood (C014WD02)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round (C023WD00)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Close Frnt, With Cover, Elongated (C803300)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- CHURCH SEAT Church Seat 1500EC 062 Lift-Off Elongated Closed Front Toilet Seat in Ice Grey (1500EC 062)
- Jones Stephens Toilet Seats