Shop All Toilet Repair Parts
Jones Stephens
Spud, PVC, 3-1/2", C/O, 6-1/8"NB, CVR, Plug
Mfr # D59902
Zoro # G6084963
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty PVC; Cover: Bronze
- Type Cleanout Spud with Cover
- Size Spud: 3-1/2"; Stainer: 6"
- Material of Construction Heavy Duty PVC; Cover: Bronze
- Color/Finish Nickel Bronze
Product Information
- Brand Jones Stephens
- MFR # D59902
- Zoro # G6084963
- UPC # 717510599022
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Spud: 3-1/2"; Stainer: 6" |
Details
Material | Heavy Duty PVC; Cover: Bronze |
Type | Cleanout Spud with Cover |
Material of Construction | Heavy Duty PVC; Cover: Bronze |
Color/Finish | Nickel Bronze |
Finish | Nickel Bronze |
Sub-Category | Spuds |
Item | Toilet PVC Spud |
Description
PVC 3 1/2 In. C/O Spud, 6-1/8 In. NB CVR & Plg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375006)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (704046-1012)
- ZORO SELECT 3/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (564-070)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (458015)
- JONES STEPHENS Urinal Spud, 1"x3/4" (C27134)
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- JONES STEPHENS CP Kitchen Faucet Pull-Out Head (K53093)
- JONES STEPHENS Screw-On Seat Disc For Am. Std. (C04624)
- JONES STEPHENS Socket Urinal Flange Kit, PVC, 2" (F10002)
- JONES STEPHENS Spring & Seat Kit F/Valley Aqualine (C1760S)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Unvrsl Fit (68-7246)
- Jones Stephens Toilet Repair Parts