Shop All Pressure Gauges
Jones Stephens
Sillcock Water, 200 PSI, Gas T-Gaug Asm
Mfr # G64101
Zoro # G5424008
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" MIP
- Includes Garden Hose Adapter
- Material Steel (Case), Brass (Air Valve)
- Diameter 2"
- Max. Pressure (PSI) 200
Product Information
- Brand Jones Stephens
- MFR # G64101
- Zoro # G5424008
- UPC # 717510641011
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" MIP |
Diameter | 2" |
Details
Item | Sillcock Water,200 PSI,Gas T-Gaug Asm |
Includes | Garden Hose Adapter |
Material | Steel (Case), Brass (Air Valve) |
Max. Pressure (PSI) | 200 |
Description
Sillcock Water,200 PSI,Gas T-Gaug Asm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-300psi (PETM217LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- TAYLOR Multi-Event Timer w/Whiteboard (5849)
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- JONES STEPHENS Gas Test Gauge Asm, Gas T-Gaug, Air Vlv (G64020)
- JONES STEPHENS Gas Test Gauge, 15 lb., Assembly (G65155)
- JONES STEPHENS Gas Test Gauge, 5 lb., Assembly (G64155)
- JONES STEPHENS Gas Test Gauge Assem, Gas Test Body Only (G64001)
- JONES STEPHENS Gas Test Gauge Assembly, 100 PSI (G64100)
- JONES STEPHENS Pressure Gauge, 100 PSI, 3-1/2" Face (G62100)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT2)
- Jones Stephens Pressure Gauges