Shop All Drain Components
Jones Stephens
S-Trap, CP Brass, 17 Gauge, 1-1/4"
Mfr # P38137
Zoro # G5427998
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Guage 17 ga.
- Color Finish Chrome Plated
- Basic Fitting Shape Trap
- Pipe Dia In. 1-1/4"
Product Information
- Brand Jones Stephens
- MFR # P38137
- Zoro # G5427998
- UPC # 717510381375
- Country of Origin China
- Category Drain Components
Details
Item | S-Trap |
Material of Construction | Brass |
Guage | 17 ga. |
Color Finish | Chrome Plated |
Basic Fitting Shape | Trap |
Pipe Dia In. | 1-1/4" |
Description
S-Trap,CP Brass,17 Gauge,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3198 06 10)
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Black Pipe Sch 160 (82518)
- JONES STEPHENS Straight Log Lighter Valve, Chrome Plated (L75006)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout Less Gasket (C36014)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36116)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38003)
- JONES STEPHENS Cleanout Cover, 10" dia., SS, 24 ga. (C90999)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Wall Tube (1PNN9)
- Jones Stephens Drain Components