Shop All Drain Components
Jones Stephens
S-Trap, CP Brass, 17 Gauge, 1-1/2"
Mfr # P38097
Zoro # G5428083
original price:
$46.27
15% off
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Gauge 17 ga
- Color Silver
- Finish Chrome
- Material Brass
Product Information
- Brand Jones Stephens
- MFR # P38097
- Zoro # G5428083
- UPC # 717510380972
- Country of Origin China
- Category Drain Components
Dimensions
Nominal Pipe Size | 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Details
Item | S-Trap |
Material of Construction | Brass |
Gauge | 17 ga |
Color | Silver |
Finish | Chrome |
Material | Brass |
Pipe Dia In. | 1-1/2" |
Guage | 17 ga. |
Basic Fitting Shape | Trap |
Color Finish | Chrome Plated |
Product Type | Trap |
Trap Type | S-Trap |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Product Type Trap, Material Brass, Finish Chrome, Color Silver, Trap Type S-Trap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Vero Bathroom Sink 0454600000 White (0454600000)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x Press Reducing Coupling with Dimple Stop (XPRC3412)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 3/8" MBSPT (ZUSA-TF-PTC-44)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- JONES STEPHENS Old World Bronze 1-1/4" Brass Tubular P-Trap (P3892WB)
- JONES STEPHENS Brass, Countersunk, Plug (P51350)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38008)
- KOHLER Washer, Friction (1005201)
- Jones Stephens Drain Components