Shop All Pipe & Tubing Cutters
Jones Stephens
PVC Pipe Cutter, Heavy Duty, 1"
Mfr # P70010
Zoro # G5428777
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1"
- Cuts PVC
- Features High Carbon Steel Blades; Aluminum Alloy Handles; Heavy Duty
Product Information
- Brand Jones Stephens
- MFR # P70010
- Zoro # G5428777
- UPC # 717510707106
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1" |
Cuts | PVC |
Features | High Carbon Steel Blades; Aluminum Alloy Handles; Heavy Duty |
Item | PVC Pipe Cutter,Heavy Duty,1" |
Description
PVC Pipe Cutter,Heavy Duty,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIPx3/4" MHT Full Port Hose Ball Valve with Chain and Cap, Brass 1/2" (THBV-012-NL)
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144E)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- JONES STEPHENS Inside Pipe Cutter with 2 Blades, 3" (P70023)
- JONES STEPHENS PVC Pipe Cutter, Professional, 1-1/4" (P70018)
- JONES STEPHENS E-Z Shear Inside Pipe Cutter, 4 1/4" long, 1 1/4" blade dia.5/16" shank (J40830)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 1/2" (J40260)
- JONES STEPHENS Vinyl Tube Cutter (P70030)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- RIDGID Hinged Steel Pipe Cutter (466-S)
- Jones Stephens Pipe & Tubing Cutters