Shop All Sink Drains
Jones Stephens
PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit
Mfr # S59053
Zoro # G6085261
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4"
- Material of Construction PVC
- Grid Material PVC
- Type Floor Sink Kit
Product Information
- Brand Jones Stephens
- MFR # S59053
- Zoro # G6085261
- UPC # 717510591538
- Country of Origin Multiple
- Category Sink Drains
Dimensions
Length (In.) | 4" |
Details
Item | Complete PVC Floor Sink Kit-Pipe Fit |
Material of Construction | PVC |
Grid Material | PVC |
Type | Floor Sink Kit |
Description
PVC 3 In.X4 In. Flr Sink Pf, 3/4 In. Grate, Dm St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- KOHLER Cartridge Assembly (1006810)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-AGA-3S)
- RUVATI 15"x15" Workstation Drop-in Topmount Bar Prep RV Sink 16 Gauge SS (RVH8215)
- JONES STEPHENS Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain (D70100)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- JONES STEPHENS Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59102)
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain (P35062)
- JONES STEPHENS 2" Pipe Dia., PVC, Floor Sink, Floor Sink (S59002)
- KEENEY MFG 1-1/4 in. x 12 in. 22-Gauge Pop Up Plug Assembly with Stopper in Chrome (1065PC)
- Jones Stephens Sink Drains