Shop All PVC Pipe Fittings
Jones Stephens
PVC Flexible Test Cap, 2" Pipe Size
Mfr # T32002
Zoro # G5424787
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Jones Stephens
- MFR # T32002
- Zoro # G5424787
- UPC # 717510320022
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | PVC |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Plastic |
Item | Flexible Test Cap |
Specific Pipe Fitting Shape | Cap |
Description
Flexible PVC Test Cap,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-134)
- ZORO SELECT 1-1/4" FNPS Galvanized Merchant Coupling (61106)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4996-SS)
- KINGSTON BRASS KTAL3 Victorian Toilet Tank Lever, Antique Brass (KTAL3)
- JONES STEPHENS 4 in. x 4 in. x 3 in. x 3 in. PVC Double Wye (PDY443)
- JONES STEPHENS 3 in. x 2 in. PVC Wye (PFY032)
- JONES STEPHENS 3 in. IPS PVC Expansion Coupling, 14-1/2 in. Body Length (E09300)
- JONES STEPHENS 3 in. PVC Double 90 Deg Elbow (PDL736)
- JONES STEPHENS 1-1/2 in. PVC Double 90 Deg Elbow (PDL716)
- JONES STEPHENS 3 in. PVC Female Adapter (PFA330)
- THRIFCO PLUMBING 1-1/4 Inch PVC Threaded Cap SCH 40 (8113722)
- Jones Stephens Fittings