Shop All PVC Pipe Fittings
Jones Stephens
PVC Flexible PVC Test Cap, 4" Pipe Size
Mfr # T32004
Zoro # G5424769
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Jones Stephens
- MFR # T32004
- Zoro # G5424769
- UPC # 717510320046
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | PVC |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Plastic |
Item | Flexible PVC Test Cap |
Specific Pipe Fitting Shape | Cap |
Description
Flexible PVC Test Cap,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/8 (ZUSA-PF-7865)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4759-CZFL)
- SLOAN Sweat Kit, End Connection, 1", Chrome (H-634-AA)
- JONES STEPHENS 2 in. PVC Cast Iron No Hub Adapter (PNH120)
- JONES STEPHENS 2 in. PVC Male Trap Adapter less Washer and Nuts (PTA420)
- JONES STEPHENS 1-1/2 in. PVC Double 90 Deg Elbow (PDL716)
- JONES STEPHENS 3 in. PVC Double 90 Deg Elbow (PDL736)
- JONES STEPHENS 3 in. x 6 in. x 1-1/2 in. PVC Swivel Drum Trap (PDT715)
- JONES STEPHENS PVC Flexible PVC Saddle Fitting, T-Pattern, 4" Pipe Size (S26001)
- GENOVA PRODUCTS Pvc 083091800Ha Elbow W 45D Sch80 Pvc 1-1/2In (PVC 08309 1800HA)
- Jones Stephens Fittings