Shop All PVC Pipe Fittings
Jones Stephens
PVC Flexible PVC Test Cap, 3" Pipe Size
Mfr # T32003
Zoro # G5424723
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Jones Stephens
- MFR # T32003
- Zoro # G5424723
- UPC # 717510320039
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | PVC |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Plastic |
Item | Flexible PVC Test Cap |
Specific Pipe Fitting Shape | Cap |
Description
Flexible PVC Test Cap,3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- LEGEND VALVE 2-1/2 X 1-1/2 BLK HEX BUSHING (350-635C)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- KOHLER Lh Trip Lever Kit (1045276-BN)
- JONES STEPHENS 2 in. PVC Vent Tee (PVT420)
- JONES STEPHENS 3 in. PVC Female Adapter (PFA330)
- JONES STEPHENS 3 in. x 6 in. x 1-1/2 in. PVC Swivel Drum Trap (PDT715)
- JONES STEPHENS 3 in. PVC Double 90 Deg Elbow (PDL736)
- JONES STEPHENS PVC Mushroom Vent Cap, 3" x 4" Pipe Size (M05034)
- JONES STEPHENS PVC Flexible PVC Saddle Fitting, T-Pattern, 4" Pipe Size (S26001)
- NDS Tee Pvc Comp 1-1/2Ips Thread (CPT-1500-T)
- Jones Stephens PVC Pipe Fittings