Shop All Ball Valves
Jones Stephens
PVC Ball Valve, Solvent Ends, 3/4"
Mfr # B90075
Zoro # G5439992
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style Inline
- Valve Structure 1 Piece
- Max. Pressure 150 psi @ 73 Degrees F
Product Information
- Brand Jones Stephens
- MFR # B90075
- Zoro # G5439992
- UPC # 717510900750
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | PVC |
Body Style | Inline |
Item | PVC Ball Valve,Solvent Ends,3/4" |
Valve Structure | 1 Piece |
Max. Pressure | 150 psi @ 73 Degrees F |
Connection Type | Solvent |
Ball Material | PVC |
Standard | ANSI B2.1 |
Seat Material | EPDM |
Ball Valve Basic Body Material | PVC |
Handle Type | Quarter Turn |
Description
PVC Ball Valve,Solvent Ends,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" NOM C Copper Tee (611 5/8)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB608)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-3 (PACK OF 10))
- NEWPORT BRASS Single Hole Cover Plate in French Gold (Pvd) (101/24A)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 4" (B90400)
- JONES STEPHENS Brass Gas Ball Valve, 1/2" FIP x 1/2"FIP (B67100)
- JONES STEPHENS 1/4 in. TUBE OD x 1/4 in. MIP White Plastic Push On Straight Ball Valve (C76846)
- JONES STEPHENS PlumBite, Ball Valve, No Lead, 3/4" (C76562LF)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port (H-800S-SS-L-6MM-T)
- Jones Stephens Valves