Shop All Ball Valves
Jones Stephens
PlumBite, Ball Valve, No Lead, 1/2"
Mfr # C76561LF
Zoro # G5440817
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Style Inline
- Temp. Range 0 Degrees F to 250 Degrees F
- Max. Pressure 200 psi
- Connection Type Push-Fit
Product Information
- Brand Jones Stephens
- MFR # C76561LF
- Zoro # G5440817
- UPC # 717510170337
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Style | Inline |
Temp. Range | 0 Degrees F to 250 Degrees F |
Max. Pressure | 200 psi |
Connection Type | Push-Fit |
Item | PlumBite Push On Ball Valve,Lead Free,1/2" |
Handle Type | Lever |
Description
PlumBite Push On Ball Valve,Lead Free,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 3/4 In OD EMT, Strut Mount (EMT-3/4)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010870)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size (817-080)
- ANDERSON METALS 1/2 in. Flare x 1/2 in. MIP Brass Half-Union, 10PK (04048-0808)
- JONES STEPHENS Brass Gas Ball Valve, 1/2" FIP x 1/2"FIP (B67100)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- JONES STEPHENS 1/4 in. TUBE OD x 1/4 in. MIP White Plastic Push On Straight Ball Valve (C76846)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- JONES STEPHENS 3/8 in. FIP Brass Gas Ball Valve (B65375)
- JONES STEPHENS PlumBite, Ball Valve, No Lead, 3/4" (C76562LF)
- ANCHOR FLUID POWER 1/2" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N1/2-11DB)
- Jones Stephens Ball Valves