Shop All Toilet Repair Parts
Jones Stephens
Plastic Spud, 6-1/8", CVR, Plug, PVC, 3-1/2"
Mfr # D59901
Zoro # G6085060
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty PVC; Cover: Brass
- Type Cleanout Spud with Cover
- Size Spud: 3-1/2"; Stainer: 6"
- Material of Construction Heavy Duty PVC; Cover: Brass
- Color/Finish Polished Brass
Product Information
- Brand Jones Stephens
- MFR # D59901
- Zoro # G6085060
- UPC # 717510599015
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Spud: 3-1/2"; Stainer: 6" |
Details
Material | Heavy Duty PVC; Cover: Brass |
Type | Cleanout Spud with Cover |
Material of Construction | Heavy Duty PVC; Cover: Brass |
Color/Finish | Polished Brass |
Finish | Polished Brass |
Sub-Category | Spuds |
Item | Toilet PVC Spud |
Description
PVC 3 1/2 In. C/O Spud, 6-1/8 In. Pb CVR & Plg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 5m, PK20 (255099-75)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1/2 in x 1/4 in Pipe Size (802-072SR)
- IN-SINK-ERATOR Garbage Disposal, Badger 5, 3/4 HP (Badger 5 XP)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- JONES STEPHENS 2 In. Flush Valve For Kohler 2-Pc (C05075)
- JONES STEPHENS Screw-On Seat Disc For Am. Std. (C04624)
- JONES STEPHENS Bev Bibb Washer & Screw Kit (J40155)
- JONES STEPHENS Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3" (C50304)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- JONES STEPHENS 24 In. Teflon Style String Packing (J40160)
- KOHLER Hinge Assembly (1109093-58)
- Jones Stephens Toilet Repair Parts