Shop All Drain Components
Jones Stephens
Plastic, Bell, Cleanout Cover Plate
Mfr # C96007
Zoro # G5425399
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Bell
- Size 1-3/8"H; Screw: #14
- Overall Diameter 7-5/16"
- Color Finish Polished Chrome
Product Information
- Brand Jones Stephens
- MFR # C96007
- Zoro # G5425399
- UPC # 717510960075
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 1-3/8"H; Screw: #14 |
Overall Diameter | 7-5/16" |
Details
Item | Cleanout Cover Plate |
Material of Construction | Plastic |
Type | Bell |
Color Finish | Polished Chrome |
Description
Cleanout Cover Plate,Chrome Bell,7-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Hammer Arrestor, Lead Free, 1" E (WH2950-E-XL)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XL3)
- JONES STEPHENS Brass, Countersunk, Extension Cover (P54200)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/4" (P38137)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95004)
- JONES STEPHENS Cleanout Cover, 4" dia., SS, 24 ga. (C90400)
- JONES STEPHENS 2 in. T-Cone Cleanout Repair Plug, 2.255 Thread ID (T34200)
- JONES STEPHENS P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2" (P37003)
- JONES STEPHENS P-Polished, CP Brass, Stainless, 1-1/4" (P38002)
- DANCO Overflow Plate Bn (89235A)
- Jones Stephens Drain Components