Shop All Pipe Test Plugs
Jones Stephens
Pf Adj Cleanout, 5", NB Cover, PVC, 3"x4"
Mfr # C59218
Zoro # G6084491
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Length (In.) 5-3/16"
- Connection Pipe
- Height (In.) 4-5/8"
- Material of Construction PVC, Nickel Bronze
Product Information
- Brand Jones Stephens
- MFR # C59218
- Zoro # G6084491
- UPC # 717510218596
- Country of Origin Multiple
- Category Pipe Test Plugs
Dimensions
Length (In.) | 5-3/16" |
Height (In.) | 4-5/8" |
Details
Type | Round |
Item | PVC 3"X4" Pf Adj Cleanout, 5" NB Cover |
Connection | Pipe |
Material of Construction | PVC, Nickel Bronze |
Description
PVC 3 In.X4 In. Pf Adj Cleanout, 5 In. NB Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001510)
- B & K Pipe Repair Clamp Ss 1/2X6 (160-703)
- DELTA Delta Hdf Grab Bar w/Adjustable Slide (RP32796)
- ZORO SELECT Float Ball, Round, Plastic, 5 In (109-861)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- JONES STEPHENS Pipe Fit Base Cleanout, 4"Spud, PVC, 4" (C60082)
- JONES STEPHENS Inside Pf Cleanout, NB Cover, PVC, 3" (C60172)
- JONES STEPHENS CSK Cleanout Plug, Insert, PVC, 4" (P49940)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- Jones Stephens Plumbing Accessories