Shop All PEX Fittings
Jones Stephens
PEX x Female Brass PEX Plug, No Lead, 1/2"
Mfr # C76065LF
Zoro # G5440692
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Lead Free Brass
Product Information
- Brand Jones Stephens
- MFR # C76065LF
- Zoro # G5440692
- UPC # 717510172812
- Country of Origin China
- Category PEX Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Lead Free Brass |
Item | PEX Plug |
Description
PEX x Female Brass PEX Plug,Lead Free,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 114 DWV 90 DEG Elbow (PVC 00300 0600HA)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- KNAUF INSULATION Insul R11K 15In X 70.5Ft Roll (KR41E/TAK)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH12)
- JONES STEPHENS 1" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 12" (S71003)
- JONES STEPHENS Brass PEX x Male Adptr, No Lead, 3/4"x3/4" (C76036LF)
- JONES STEPHENS ¾" Crimp PEX (F1807) Stub Out Elbow W/ Square Mnt Flange, 4-1/2" x 8" (S72012)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- JONES STEPHENS ½" Crimp PEX (F1807) x ½" Male Sweat Connection Tub/Shwr Vlv Cnnctr, 6" (S72021)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Straight, Closed End, 15" Long (S71009)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee (APXT34)
- Jones Stephens Fittings