Shop All Drain Components
Jones Stephens
P-Trap, CP Brass, 17 Gauge, 1-1/4"
Mfr # P38010
Zoro # G5427812
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Guage 17 ga.
- Pipe Dia In. 1-1/4"
- Color Finish Chrome Plated
- Basic Fitting Shape Trap
Product Information
- Brand Jones Stephens
- MFR # P38010
- Zoro # G5427812
- UPC # 717510383102
- Country of Origin China
- Category Drain Components
Details
Item | P-Trap with Shallow Escutcheon with Cleanout |
Material of Construction | Brass |
Guage | 17 ga. |
Pipe Dia In. | 1-1/4" |
Color Finish | Chrome Plated |
Basic Fitting Shape | Trap |
Description
P-Trap,CP Brass,17 Gauge,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- ZORO SELECT Float Ball, Round, Plastic, 8 In (109-864)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A462V)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 3" Size (06S011N03030)
- JONES STEPHENS Brass, Raised Head, Plug (P50400)
- JONES STEPHENS Old World Bronze 1-1/4" Brass Tubular P-Trap (P3892WB)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38094)
- JONES STEPHENS Brass, Raised Head, Plug (P50999)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97004)
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- OATEY Sure-Vent, 1.5-2", ABS, 20 Dfu (39018)
- Jones Stephens Drain Components