Shop All Drain Components
Jones Stephens
P-Trap, CP Brass, 17 Gauge, 1-1/2"
Mfr # P38006B
Zoro # G5427989
original price:
$32.55
4% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color Finish Chrome Plated
- Guage 17 ga.
- Basic Fitting Shape Trap
- Pipe Dia In. 1-1/2"
Product Information
- Brand Jones Stephens
- MFR # P38006B
- Zoro # G5427989
- UPC # 717510006384
- Country of Origin China
- Category Drain Components
Details
Item | P-Trap with Box Escutcheon Less Cleanout |
Material of Construction | Brass |
Color Finish | Chrome Plated |
Guage | 17 ga. |
Basic Fitting Shape | Trap |
Pipe Dia In. | 1-1/2" |
Description
P-Trap,CP Brass,17 Gauge,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (8210301)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEY2)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- JONES STEPHENS Drain King Mini Snake (D18190)
- JONES STEPHENS Double Offset Bath Supplies, 1 pr. (B49021)
- JONES STEPHENS P-Polished, CP Brass, Stainless, 1-1/4" (P38002)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- SIOUX CHIEF CLOSET FLANGE PUSH PVC4"" (886-GP)
- Jones Stephens Drain Components