Shop All Drain Components
Jones Stephens
P-Polished, CP Brass, Stainless, 1-1/4"
Mfr # P38002
Zoro # G5427742
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass; Nuts: Zinc
- Color Finish Chrome Plated
- Pipe Dia In. 1-1/4"
- Guage 20 ga.
Product Information
- Brand Jones Stephens
- MFR # P38002
- Zoro # G5427742
- UPC # 717510383027
- Country of Origin China
- Category Drain Components
Details
Item | P-Polished |
Material of Construction | Brass; Nuts: Zinc |
Color Finish | Chrome Plated |
Pipe Dia In. | 1-1/4" |
Guage | 20 ga. |
Description
P-Polished,CP Brass,Stainless,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Rubber 1-13/16 inch D X 2-5/8 inch D Closet Spud Gasket (40480B)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9035)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- KOHLER Aerator Assembly (86125-BC)
- JONES STEPHENS Extension Cover, 4" dia., SS, w/4 Bolt (C90014)
- JONES STEPHENS Cleanout Cover, 10" dia., SS, 24 ga. (C90999)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38092)
- JONES STEPHENS Floor Drain Trap Seal, 3-1/2 in., Fits floor or shower frains with 3-1/2 in. stainter (P26003)
- DRAIN KING Drain Adapter, Plastic, 10" L, Blue (PE60)
- Jones Stephens Drain Components