Shop All Toilet Repair Parts
Jones Stephens
Offset Closet Flange, PVC, 3"x4", 4 Way
Mfr # C54342
Zoro # G6084187
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Four Way Offset Closet Flange
- Size 3" x 4"
- Material of Construction PVC
- For Use With 3? or Inside 4? Schedule 40 DWV Pipe
Product Information
- Brand Jones Stephens
- MFR # C54342
- Zoro # G6084187
- UPC # 717510543421
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" x 4" |
Details
Material | PVC |
Type | Four Way Offset Closet Flange |
Material of Construction | PVC |
For Use With | 3? or Inside 4? Schedule 40 DWV Pipe |
Item | Toilet Offset Closet Flange, PVC, 3"x4", 4 Way |
Sub-Category | Flange |
Description
PVC 3 In.X4 In. 4-Way Offset Closet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- RESCUE TRAPSTIK WASPS TRAP (TSW-BB6 BG)
- JONES STEPHENS 1/2" Tee (B4600050)
- ALFA LAVAL Service Kit Lkb Actuator All Sizes (9611923010)
- JONES STEPHENS Korky Plus Ultra Water Saver Toilet Flapper (C04038)
- JONES STEPHENS Wall Hung Urinal Gskt, 4-3/8"x2-7/8"x1/2 (G13-500)
- JONES STEPHENS Brass Hose Shut-Off (G20090)
- JONES STEPHENS Toe Touch Conversion Kit, 2-Hole, BN (B5155BN)
- JONES STEPHENS Large Female Aerator 1.0 Gpm CP (A01078)
- JONES STEPHENS 1-1/2in. Closet Spud for American Standard (C27150A)
- AMERICAN STANDARD Seat Hardware Kit 266 (760141-100.0070A)
- Jones Stephens Toilet Repair Parts