Shop All Toilet Repair Parts
Jones Stephens
Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4"
Mfr # C54400
Zoro # G6084342
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Offset Closet Flange
- Size 3" x 4"
- Material of Construction PVC
- For Use With Metal Ring less Knockout
Product Information
- Brand Jones Stephens
- MFR # C54400
- Zoro # G6084342
- UPC # 717510844009
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" x 4" |
Details
Material | PVC |
Type | Offset Closet Flange |
Material of Construction | PVC |
For Use With | Metal Ring less Knockout |
Item | Toilet Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4" |
Sub-Category | Flange |
Description
- Adjustable metal ring
- Two radial slots for closet bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 12mm to 8mm (PGT1208)
- CHICAGO FAUCET Fibre Washer (50-008JKABNF)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-0)
- AMERICAN STANDARD Trip Lever, Champion 4, Chrome (738995-0020A)
- JONES STEPHENS Korky Plus Ultra Water Saver Toilet Flapper (C04038)
- JONES STEPHENS Eljer Trip Lever9", BR Arm, NY Spud n Nut (T01020)
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- JONES STEPHENS Dual Thread Aerator .5 Gpm CP (A01037)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- JONES STEPHENS Korky Plus 3 Universal Toilet Flapper (C04039)
- KORKY Seat Disc, For Use With 6NWT4, PK10 (421BP)
- Jones Stephens Toilet Repair Parts