Shop All Brass Pipe Fittings
Jones Stephens
Lead Free Brass Adapter, C x F
Mfr # C76504LF
Zoro # G5440701
product price: $11.19
/ea
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Lead Free Brass
- Tube Size 3/4"
- Fitting Connection Type C x F
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # C76504LF
- Zoro # G5440701
- UPC # 717510166569
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/4" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Lead Free Brass |
Fitting Connection Type | C x F |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x FNPT |
Description
PlumBite Push On Adapter C x F,Lead Free,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING UV Light Water Filter w Smart Flow Control Switch 11W (UVF11A)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP8)
- ISPRING 2Stage Whole House Water Filtration System (WGB21B)
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size 2000 PK (C76071)
- JONES STEPHENS Brass Short Flare Nut, 1/2" Pipe Size (F40005)
- JONES STEPHENS 1 in. x 1 in. x 3/4 in. Forged Brass Tee (K104800159)
- JONES STEPHENS Delrin Compression Sleeve, No Lead, 1/4" (C74096)
- JONES STEPHENS 1/8 in. x 1/8 in. Satin Brass Air Cock Female x Female, Lever Handle, Hex Shoulder (A11017)
- JONES STEPHENS 1/4 in. 90 DEG Yellow Brass Street Elbow (P16004)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- Jones Stephens Brass Pipe Fittings