Shop All Bell Traps and Drains
Jones Stephens
Hd Traf Drain, PVC Full Grate, Sb, PVC, 3"
Mfr # D50180
Zoro # G6084762
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Floor
- Height (In.) 4-11/16"
- Length (In.) 11"
- Connection Pipe
Product Information
- Brand Jones Stephens
- MFR # D50180
- Zoro # G6084762
- UPC # 717510501803
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 4-11/16" |
Length (In.) | 11" |
Details
Material of Construction | PVC |
Type | Floor |
Connection | Pipe |
Item | PVC 3" Hd Traf Drain, PVC Full Grate, Sb |
Description
PVC 3 In. Hd Traf Drain, PVC Full Grate, Sb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cumberland Series soap dispenser - Brushed Nickel (Z6956-SD-BN)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGD4)
- JONES STEPHENS Backwater Valve, PVC, 4" (B04400)
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" (D42009)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P4S-PS-CC)
- Jones Stephens Bell Traps and Drains