Shop All Pressure Gauges
Jones Stephens
Gas Test Gauge Assembly, 100 PSI
Mfr # G64100
Zoro # G5424023
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" FIP Inlet, 3/4" MPT
- For Use With Applicable With Air, Water, Oil and Gas
- Material Steel (Case), Brass (Air Valve)
- Diameter 2"
- Max. Pressure (PSI) 100
Product Information
- Brand Jones Stephens
- MFR # G64100
- Zoro # G5424023
- UPC # 717510641110
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" FIP Inlet, 3/4" MPT |
Diameter | 2" |
Details
Item | Gas Test Gauge Assembly,100 PSI |
For Use With | Applicable With Air, Water, Oil and Gas |
Material | Steel (Case), Brass (Air Valve) |
Max. Pressure (PSI) | 100 |
Description
Gas Test Gauge Assembly,100 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- FLUKE Infrared Camera, 3.5 in High Contrast Touch Screen Color LCD, -4 Degrees to 1202 Degrees F (FLK-TI401-PRO 60HZ)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- AVEN Alligator Clamp, 5-1/2" (12202)
- JONES STEPHENS Pressure Gauge, 100 PSI, 3-1/2" Face (G62100)
- JONES STEPHENS Test Gauge Asy, Bell Type, 100x3/4" FIP (G66100)
- JONES STEPHENS Gas Test Gauge Assembly, 200 PSI (G64200)
- JONES STEPHENS Gas Test Gauge, 15 lb. Assembly (G64015)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2" Face (G60100)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L30#)
- Jones Stephens Pressure Gauges