Shop All Pressure Gauges
Jones Stephens
Gas Test Gauge, 15 lb. Assembly
Mfr # G64015
Zoro # G5423999
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" FIP Inlet, 3/4" MPT
- Material Steel (Case), Brass (Air Valve)
- Diameter 2"
Product Information
- Brand Jones Stephens
- MFR # G64015
- Zoro # G5423999
- UPC # 717510640151
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" FIP Inlet, 3/4" MPT |
Diameter | 2" |
Details
Item | Gas Test Gauge,15 lb. Assembly |
Material | Steel (Case), Brass (Air Valve) |
Description
Gas Test Gauge,15 lb. Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color (LA243772)
- DWYER INSTRUMENTS Flow Meter (RMC-101-SSV)
- GB CUTTER/STRIPPR COAX CABL (SE-398)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU8)
- JONES STEPHENS Pressure Gauge, 100 PSI, 3-1/2" Face (G62100)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- JONES STEPHENS Water Test Gauge, w/Indicator, 160 PSI (J66302)
- JONES STEPHENS Water Test Gauge, 300 PSI (J66300)
- JONES STEPHENS Gas Test Gauge Assembly, 30 PSI (G64030)
- JONES STEPHENS Sillcock Water, 200 PSI, Gas T-Gaug Asm (G64101)
- PIC GAUGES Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Stainless Steel, Silver (LP1-SS-402-100)
- Jones Stephens Pressure Gauges