Shop All Galvanized Pipe Fittings
Jones Stephens
Galvanized Union, 1-1/2 In
Mfr # G6570295
Zoro # G5435698
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 1-1/2"
- Finish/Coating Galvanized
Product Information
- Brand Jones Stephens
- MFR # G6570295
- Zoro # G5435698
- UPC # 677706098404
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Galvanized Union, 1-1/2 In |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Finish/Coating | Galvanized |
Color | Gray |
Description
Union, Brass, Iron, Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNB4)
- ELKAY Push Bottom Assembly, For Use With Elkay & Halsey Taylor (98536C)
- KOHLER Spring/Guide/Rail Sub-Assembly (1001550)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2225)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 6" (U99660)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3 In (G2350650)
- JONES STEPHENS Galvanized Hex Bushing, 3/4 X 1/2 In (G1440107)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- JONES STEPHENS Galvanized Floor Flange, 3/4 In (G3550100)
- HOMECARE PRODUCTS 8700158804 1.25 in. Steel Pipe Fitting Galvanized Merchant Coupling (HO585155)
- Jones Stephens Fittings