Shop All Galvanized Pipe Fittings
Jones Stephens
Galvanized Cap, 3/4 In
Mfr # G1550100
Zoro # G5435497
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 3/4"
- Nominal Pipe Size 3 in
Product Information
- Brand Jones Stephens
- MFR # G1550100
- Zoro # G5435497
- UPC # 677706094796
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Nominal Pipe Size | 3 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Round Cap, 3 in Nominal Pipe Size, Malleable Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- BRONDELL LumaWarm Heated Nightlight Toilet Seat-Round White (L60-RW)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 3" (U99330)
- JONES STEPHENS Galvanized Cap, 1/2 In (G1550050)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3/4 In (G2350100)
- JONES STEPHENS Galvanized Hex Bushing, 1/2 X 1/4 In (G1440059)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 2" (U99220)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/4 In (G2350215)
- LEGEND VALVE 6" X 4" GALV HEX BUSHING (352-658C)
- Jones Stephens Galvanized Pipe Fittings