Shop All Bell Traps and Drains
Jones Stephens
Floor Drain and Trap, PVC, 2"
Mfr # D50200
Zoro # G6084738
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Floor
- Height (In.) 10-7/8"
- Length (In.) 11-3/4"
- Connection Solvent-Weld
Product Information
- Brand Jones Stephens
- MFR # D50200
- Zoro # G6084738
- UPC # 717510502053
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 10-7/8" |
Length (In.) | 11-3/4" |
Details
Material of Construction | PVC |
Type | Floor |
Connection | Solvent-Weld |
Item | PVC 2" Floor Drain & Trap |
Description
PVC 2 In. Floor Drain & Trap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO Plug Insert Poly 1" (UPPP-10)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- NIBCO 3/8" x 3/8" x 1/2" NOM C Copper Bullhead Tee (611BH 3/8X3/8X1/2)
- DELTA Delta Pilar Button - Red/Blue - Finished Chrome (RP53879)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- JONES STEPHENS Backwater Valve, Sleeve and Lid, PVC, 4" (B04400K)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" (D42009)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 4" (R18015)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- ZORO SELECT 5" Pipe Dia. Stainless Steel Floor Drain Grid (1PPE6)
- Jones Stephens Bell Traps and Drains