Shop All Toilet Seats
Jones Stephens
EZ Close/QuicKln Hvy Dty Seat, Wht, Elngtd, With Cover, Elongated
Mfr # C8019S00
Zoro # G5430831
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14"
Product Information
- Brand Jones Stephens
- MFR # C8019S00
- Zoro # G5430831
- UPC # 717510164114
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-3/4" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | Matching Adjustable Hinge |
Bolt to Seat Front | 18-1/2" to 18-13/16" |
Item | EZ Close/QuicKln Hvy Dty Seat,Wht,Elngtd |
Description
EZ Close/QuicKln Hvy Dty Seat,Wht,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 9" Black Pipe Nipple Sch 80 (40813)
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-7482)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- BEMIS MFG CO Commercial Open Front Toilet Seat (2155CT-000)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- JONES STEPHENS Deluxe Ez Close Molded Wood Seat, Wht, With Cover, Molded Wood, White (C014WDS00)
- JONES STEPHENS Wood Seat, Piano Fnsh, , Nickel Hinge, Rnd, With Cover, American Red Oak (C1B1R16BN)
- JONES STEPHENS EZ Close Premium Plastc Seat, Biscuit, Rnd, With Cover, Round, Biscuit (C1606S02)
- JONES STEPHENS Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated (C104200)
- B & K Toilet Seat Rnd Plst Wh (80SLOW-000)
- Jones Stephens Toilet Seats