Shop All Toilet Seats
Jones Stephens
EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White
Mfr # C1606S00
Zoro # G5430533
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts, Bolts and Washers
Product Information
- Brand Jones Stephens
- MFR # C1606S00
- Zoro # G5430533
- UPC # 817103001601
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Item | EZ Close Premium Plastic Seat,Wht,Rnd |
Description
EZ Close Premium Plastic Seat,Wht,Rnd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" Solder Bronze Swing Check Valve (1509 1)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0500031-NT-50)
- SWIFT GREEN FILTERS SGF-8812X Replacement for 3M CFS8812X by Swift Green Filters (SGF-8812X)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10627)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- JONES STEPHENS EZ Close Plastic Seat, Wht, Elongated, With Cover, Elongated, White (C1050S00)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- JONES STEPHENS Designer Wood Seat w/ Piano Dark Brown Finish, Brushed Nickel Hinge, Elongated Closed Front w/ Cover (C1B1E18BN)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- Jones Stephens Toilet Seats