Shop All Toilet Seats
Jones Stephens
EZ Close Plstc Seat, Wt, Chrme Hnge, Elngtd, Without Cover, Elongated
Mfr # C106CEZ00
Zoro # G5430378
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Polypropylene Plastic
- Features No Pinching of Fingers
Product Information
- Brand Jones Stephens
- MFR # C106CEZ00
- Zoro # G5430378
- UPC # 717510164060
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Polypropylene Plastic |
Features | No Pinching of Fingers |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | Chrome Finish Metal |
Item | EZ Close Plstc Seat,Wt,Chrme Hnge,Elngtd |
Description
EZ Close Plstc Seat,Wt,Chrme Hnge,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Flange, PVC 4"x3", 45 deg (C55043)
- IN-SINK-ERATOR/MASTERPLUMBER Mp 1/3Hp Waste Disposer (MP35)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Close Frnt, With Cover, Elongated (C803300)
- JONES STEPHENS Delux Soft Seat w/Wood Cores, Bone, Elngtd, With Cover, Embossed Vinyl (C1B5E201)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS Utility Grd/Lght Duty Plstc Seat, Wht, Rnd, With Cover, Round, White (U100500)
- AMERICAN STANDARD Transitional Rd Luxury Seat Wht, With Cover, Polypropylene Plastic (5024B65G.020)
- Jones Stephens Toilet Seats