Shop All Drain Components
Jones Stephens
Extension Cover, 4" dia., SS, w/4 Bolt
Mfr # C90014
Zoro # G5425222
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Size Bolt: 4"
- Overall Diameter 4"
- Guage 24 ga.
Product Information
- Brand Jones Stephens
- MFR # C90014
- Zoro # G5425222
- UPC # 717510900149
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Bolt: 4" |
Overall Diameter | 4" |
Details
Item | Extension Cover |
Material of Construction | Stainless Steel |
Guage | 24 ga. |
Description
Extension Cover,4 In. dia.,SS,w/4 Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. x 5 ft. White PEX-A Pipe (EPPW512)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- KOHLER Choreograph 60" X 36" X 72" Shower Wall Kit (97619-W07)
- FLEX-DRAIN Flexdrain Dwnspt Adpt2X3 (ADP53202)
- JONES STEPHENS Brass, Countersunk, Plug (P51300)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- JONES STEPHENS Brass, Raised Head, Plug (P50400)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96005)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- PIONEER FAUCETS Bath Waste And Overflow-2-Hole Face Plate W/Screws, Polished Chrome (X-6400032)
- Jones Stephens Drain Components