Shop All Copper Fittings
Jones Stephens
Ell, Long Radius, C x C 3/4 C, 607-LT
Mfr # C75486
Zoro # G5429790
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C x C
- Tube Size 3/4"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Jones Stephens
- MFR # C75486
- Zoro # G5429790
- UPC # 677706421004
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow |
Specific Fitting Shape | 90 Degree Long Radius Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | 90 Degrees Long Radius Elbow |
Description
- 3/4" 90° Wrot/ACR Solder Joint Copper Long Turn Ell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tseries Ball Plug, 3/8", FNPTF, 3/8" (T3F3)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-0)
- IPS 3" Inside Closet Flange (86149)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure S-54 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8291)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- JONES STEPHENS Tee, Copper, 1-1/2,611, JW#11538 (C75151)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- JONES STEPHENS Coupling, Rolled, Stop, 1 C x 1 C (C75006)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- NIBCO 1" x 1/2" NOM FTG x C Copper Reducer (600-2 1X1/2)
- Jones Stephens Fittings