Shop All Copper Fittings
Jones Stephens
Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2
Mfr # C75379
Zoro # G5429632
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Street Elbow
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Product Information
- Brand Jones Stephens
- MFR # C75379
- Zoro # G5429632
- UPC # 677706540507
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow |
Specific Fitting Shape | 90 Degree Short Turn Street Elbow |
Fitting Connection Type | FTG x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Street Elbow |
Pipe Fitting Connection Type | FTG x C |
Description
Ell,90,Street,1/2 FTG x 1/2 C,607-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft (51310)
- UTOPIA ALLEY Utopia Alley HP2BK 26 x 54 in. Aluminum Hoop Shower Rod with Ceiling Support for Clawfoot Tub; Black (HP2BK)
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (Pro 45)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- JONES STEPHENS Adapter, Male, 1-1/4 C x 1-1/4 MIP, 604 (C75317)
- JONES STEPHENS Union, 2 C x C, 733, Lead Free (C75507)
- JONES STEPHENS Coupling, Rolled, Stop, 1/4 C x 1/4 C (C75001)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- LEGEND VALVE 1" COPPER x MALE UNION NL (302-308NL)
- Jones Stephens Copper Fittings