Shop All Copper Fittings
Jones Stephens
Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215
Mfr # C75047
Zoro # G5429477
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Jones Stephens
- MFR # C75047
- Zoro # G5429477
- UPC # 677706902954
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow |
Specific Fitting Shape | 45 Degree Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Description
- Is used for on domestic water service and vacuum systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push, Height: 10" (255636-75)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass and Chrome (SLD1150)
- WATTS Connect 1/2Cts X 3/4Mght (3501-1014/P-614C)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- JONES STEPHENS Tee, 3/4 C x C x F, Forged, Lead Free (K104800100)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS Coupling, Less Stop, 3/4 C x 3/4 C, 601 (C75416)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Ell, 90, Long Radius, 5/8 C, 607-LT (C75485)
- Jones Stephens Copper Fittings