Shop All Backflow Preventers
Jones Stephens
Dual Check Backflow Preventer, 1", No lead
Mfr # B59002LF
Zoro # G5439618
original price:
$62.51
29% off
new price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Forged Brass
- Width 2-1/8"
- Pipe Size 1"
- Max. Temp. 180 Degrees F
- Length 4-1/4"
Product Information
- Brand Jones Stephens
- MFR # B59002LF
- Zoro # G5439618
- UPC # 717510189377
- Country of Origin Italy
- Category Backflow Preventers
Dimensions
Width | 2-1/8" |
Pipe Size | 1" |
Length | 4-1/4" |
Details
Item | Dual Check Backflow Preventer,1",No lead |
Body Material | Forged Brass |
Max. Temp. | 180 Degrees F |
Max. Pressure | 150 psi |
Connection | FIP |
Description
Dual Check Backflow Preventer,1 In.,No lead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPLUS+ FLARE ADAPTER 3/4in. X1/2in. (6JC120110701079)
- ZORO SELECT 2" x 1" x 2" Malleable Iron Reducing Tee Class 150 (0810051227)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 2 in Pipe Size (420020)
- LEGEND VALVE 1/2X10 MXS TM550 MULT-TURN NL (108-024NL)
- JONES STEPHENS Backwater Valve, 4", No Hub Cast Iron (B01004)
- JONES STEPHENS Sewer Popper(TM), 3"x4" CO n Relief Valve (S62304)
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- JONES STEPHENS Chrome Air Gap Cover (A10015)
- JONES STEPHENS Sewer Relief Valve And C/O PVC Relief (S62100)
- JONES STEPHENS Backwater Valve, 3", No Hub Cast Iron (B01003)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- Jones Stephens Valves