Shop All Pipe Test Plugs
Jones Stephens
Drain King, 3"-6" Infl Test Plug DK, D750
Mfr # D18750
Zoro # G5423807
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Diameter 6"
- For Use In Insert in Drain Line Opening; Turn Water on; Automatically Seals Drain and Powerful Water Pulses Loosen and Clear Drain
- Min. Dia. 3"
- Type Inflatable Test Plug
Product Information
- Brand Jones Stephens
- MFR # D18750
- Zoro # G5423807
- UPC # 077115750366
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6" |
Min. Dia. | 3" |
Details
Description
Drain King 3 In.-6 In. Infl Test Plug DK #D750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Wheeler Rex 3 in. Internal Plastic Pipe Cutter (3290)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06014)
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- NEWPORT BRASS Diverter/Flow Control Handle, Hot in Satin Brass (Pvd) (3-188H/04)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- JONES STEPHENS Flush Fit Cleanout, 3" Plug, PVC, 3"x4" (C61034)
- JONES STEPHENS Sewer Relief Valve, 3" (S25300)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- JONES STEPHENS Pf Adj Cleanout, 5", NB Cover, PVC, 3"x4" (C59218)
- JONES STEPHENS Cleanout Plug, CSK Insert, PVC, 3" (P49930)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- Jones Stephens Plumbing Accessories