Shop All Pipe Test Plugs
Jones Stephens
Drain King, 3"-4", Infl Test Plug DK, H34
Mfr # D18034
Zoro # G5423877
original price:
$28.39
5% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Diameter 4"
- For Use In Insert in Drain Line Opening; Turn Water on; Automatically Seals Drain and Powerful Water Pulses Loosen and Clear Drain
- Min. Dia. 3"
- Type Inflatable Test Plug
Product Information
- Brand Jones Stephens
- MFR # D18034
- Zoro # G5423877
- UPC # 077115340000
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4" |
Min. Dia. | 3" |
Details
For Use In | Insert in Drain Line Opening; Turn Water on; Automatically Seals Drain and Powerful Water Pulses Loosen and Clear Drain |
Type | Inflatable Test Plug |
Item | Drain King,3"-4",Infl Test Plug DK,H34 |
Description
Drain King,3"-4",Infl Test Plug DK,H34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1PZA8)
- ZORO SELECT Half Coupling, Aluminum, 3/4 in, Class 150 (ZUSA-PF-9445)
- KOHLER Toilet Supply 1/2 W/Stop (7638-2MB)
- MOEN Wand Kit (134742ORB)
- JONES STEPHENS Economy Test Plug, 1-1/2" (T31001)
- JONES STEPHENS 2 in. Inflatable Tee Plug (T33200)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3-1/2" (T34350)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- Jones Stephens Plumbing Accessories