Shop All Pipe Test Plugs
Jones Stephens
Drain King, 1-1/2"-3", Infl TestPlug, D186
Mfr # D18186
Zoro # G5423831
original price:
$20.26
24% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Diameter 3"
- For Use In Insert in Drain Line Opening; Turn Water on; Automatically Seals Drain and Powerful Water Pulses Loosen and Clear Drain
- Min. Dia. 1-1/2"
- Type Inflatable Test Plug
Product Information
- Brand Jones Stephens
- MFR # D18186
- Zoro # G5423831
- UPC # 077115186141
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3" |
Min. Dia. | 1-1/2" |
Details
For Use In | Insert in Drain Line Opening; Turn Water on; Automatically Seals Drain and Powerful Water Pulses Loosen and Clear Drain |
Type | Inflatable Test Plug |
Item | Drain King,1-1/2"-3",Infl TestPlug,D186 |
Description
Drain King,1-1/2"-3",Infl Test Plug,D186
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Short Weld Ferrule, 2-1/2 in Nominal, Male I-Line End Style, 304 SS, Domestic (14WI-G250)
- THRIFCO PLUMBING 1/4 Inch Comp x 1/4 Inch Comp x 24 Inch Long Stainless Steel Ice Maker Connector (4400486)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- SMITH-COOPER SW 90 ELL, 3M, 316/L, 1/2" (4307005408)
- JONES STEPHENS Inside Pf Cleanout, NB Cover, PVC, 3" (C60172)
- JONES STEPHENS CSK Cleanout Plug, Insert, PVC, 4" (P49940)
- JONES STEPHENS 2 in. Inflatable Tee Plug (T33200)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- JONES STEPHENS Flush Fit Cleanout, 3" Plug, PVC, 3"x4" (C61034)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- Jones Stephens Pipe Test Plugs