Shop All Carbon Steel Pipe Fittings
Jones Stephens
Dielectric Nipple, 2" MIPx4"
Mfr # D06600
Zoro # G5423813
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size - Pipe Fitting 2"
- Specific Pipe Fitting Shape Nipple
Product Information
- Brand Jones Stephens
- MFR # D06600
- Zoro # G5423813
- UPC # 717510066999
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Overall Pipe Length | 4" |
Details
Item | Dielectric Nipple |
Specific Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Dielectric Nipple,2 In. MIPx4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP02828)
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 8mm (PG10-08)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- SCHNEIDER ELECTRIC Vb-7223-0-4-06 3/4" Npt 2-Way (VB-7223-0-)
- JONES STEPHENS Dielectric Nipple, 3/4" MIPx3" (D06753)
- JONES STEPHENS Dielectric Nipple, 1" MIPx3" (D06500)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- ZORO SELECT Steel Bushing 1-1/4X3/4 In, 150 (5RLE2)
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- Jones Stephens Fittings