Shop All Toilet Seats
Jones Stephens
Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl
Mfr # C1B5R200
Zoro # G5430728
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Embossed Vinyl
- Features Solid Wood Cores
Product Information
- Brand Jones Stephens
- MFR # C1B5R200
- Zoro # G5430728
- UPC # 817103003940
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Embossed Vinyl |
Features | Solid Wood Cores |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Hinge Material | Plastic |
Item | Deluxe Soft Seat w/Wood Cores,Wht,Rnd |
Description
Deluxe Soft Seat w/Wood Cores,Wht,Rnd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" SS PEX CLAMP ASTM F2098 (460-914)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated (952-CP)
- ZURN Wall Hydrant Repair Kit (HYD-RK-Z1321-CXL)
- LEGEND VALVE 5/8"FL X 5/8"FL T-3000 (102-314)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Round Closed Front with Cover and Adjustable Hinge (C1B4R200)
- JONES STEPHENS EZ Close/QuicKlean Plstc Seat, Wht, Elngtd, With Cover, polypropylene (C1B3ESL00)
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- JONES STEPHENS Designer Slow-Close Wood Seat, Natural Black Walnut, Chrome Hinge, Elongated Closed Front with Cover (C1B1ES19CH)
- JONES STEPHENS Builder Grade Plstc Toilet Seat, Wht, Rnd, With Cover, Round, White (C1010TK00)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Round, With Cover, Molded Wood, Round (C001WD00)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-001 White Premium Molded Wood Toilet Seat (700-001)
- Jones Stephens Toilet Seats