Shop All Toilet Seats
Jones Stephens
Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated
Mfr # C106CHPM00
Zoro # G5430393
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/8"
Product Information
- Brand Jones Stephens
- MFR # C106CHPM00
- Zoro # G5430393
- UPC # 817103001724
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Dacromet Polymer Coated Metal |
Bolt to Seat Front | 18-9/16" |
Item | Deluxe Plstc Seat,Wht,Hnge Post,Elngtd |
Description
Deluxe Plstc Seat,Wht,Hnge Post,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Yellow (N38-AY)
- LINCOLN ELECTRIC 6Pk Flt Soap Stone (KH544)
- MOEN Nebia Spot Resist Brushed Nickel (N207H0SRN)
- ZORO SELECT Socket Cap, 2 In Hub (1WJF3)
- JONES STEPHENS EZ Close/QuicKln Hvy Dty Seat, Wht, Elngtd, With Cover, Elongated (C8019S00)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS Delux Molded Wood Seat, Wht, Rnd, Adj Hinge, With Cover, Molded Wood (C013WD00)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- JONES STEPHENS Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated (C104200)
- JONES STEPHENS EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated (C2200S02)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- Jones Stephens Toilet Seats